The reviews are automatic translation.
Concrete drilling work
From Japan
On 2017-07-26 20:05:54
Stability at drilling, durability, no problem. A hole opens comfortably in concrete.
Please treat the total length 160 mm (effective length 100 mm) with a diameter of 4.8 mm with Monotaro san.
Hole of sashimeter anchor
From Japan
On 2017-07-15 03:33:50
Blade is good and you can very easily pierce the hole.
During machine maintenance.
From Japan
On 2017-05-24 09:27:14
Matching with the drilling tool is good, and it was possible to work in less than half the time when using conventional tool · bit.
Concrete drilling
From Japan
On 2017-05-10 07:34:49
Drill concrete and set an anchor. It can be used for a long time.
Cospara is good
From Japan
On 2017-04-17 09:05:27
I only use it occasionally but because the price is cheap, I purchase it because I will purchase it more than I ask and open it.
Used as a pilot hole of the product fixing plug on the concrete surface
From Japan
On 2016-12-10 06:19:33
It is extremely helpful at constantly using it for this, lasting longer.
When stopping runners at LGS construction
From Japan
On 2016-10-14 17:08:47
I think that it is cheap and has durability unchanged from others. I also want to ask again next time.
Pilot hole of piping fixing saddle
From Japan
On 2016-07-16 00:36:46
I always used the delta axis of Miyanaga, but since there were no 4 mm cones in variation, I tried using Bosch. I could use it without complaining here.
Drilling in a brick stone
From Japan
On 2016-06-11 18:38:34
It is useful because the hole position does not shift.
Anchor pilot hole
From Japan
On 2016-06-09 15:56:52
I bought it for the prepared hole of the screwed anchor. Although hammer drill used genuine as being called BOSCH, I am satisfied with both price and quality. 9.0mm and 9.5mm are saved because there is no neighborhood home center.