Buy more than* S$200* and get FREE SHIPPING

  • SDS Plus Bit S4
  • SDS Plus Bit S4
  • SDS Plus Bit S4
  • SDS Plus Bit S4

SDS Plus Bit S4 S4 110 110

4.57 (21)
Item.#
06683381
Mfr.#
S4 110 110
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
10
TRUSCO Part Number
378-5858
Shank
SDS
Blade Diameter (phi mm)
11
Overall Length (mm)
110
Material
(Tip) tungsten, (body) steel
2014 TRUSCO Published Page
1-0233
Effective Length (mm)
50
Work Material
For concrete
Compatible Power Tool
Please follow the instructions of the manufacturer can be used size of SDS plus shank lightweight hammer drill each model Panasonic Nick, Hitachi, Hiruti, Bosch, Makita, Ryobi, etc..
Customer Reviews
5 star 17
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 4.57
21 Customer Reviews
The reviews are automatic translation.
Use under hole of goods fixing plug into the concrete surface
5
From Japan
On 2016-12-10 06:19:33
Use is limited at all times to this, very helpful and long-lasting.
This review is about item#06683275.
When you keep the runner at LGS Construction
5
From Japan
On 2016-10-14 17:08:47
I think that there is a cheap and durable which is not the same as the other. I want to ask the next time.
This review is about item#6683442.
Piping under hole of the fixing saddle
5
From Japan
On 2016-07-16 00:36:46
Always uses the delta axis of Miyanaga, but since the cone of 4mm there was no variation, I tried to use the Bosch. Here it was also can be used without complaint.
This review is about item#06683241.
Drilling in diamond
5
From Japan
On 2016-06-11 18:38:34
Handy because it does not shift hole position.
This review is about item#06683616.
Anchor under hole
5
From Japan
On 2016-06-09 15:56:52
I bought in for the lower hole of the threaded anchor. Hammer drill has been using genuine in that BOSCH, but happy price, the quality of both. 9.0mm and 9.5mm is helpful because there is in the neighborhood of the home center.
This review is about item#06683293.
Stop saddle for gas piping, for the mounting of other combustion equipment
5
From Japan
On 2016-05-15 16:53:36
Not spill edge using vibration drill, it was also quite durable.
This review is about item#06683302.
Work tools
1
From Japan
On 2016-03-28 18:32:24
Tip can not long so will bend only a single use is recommended for thin Wari.
This review is about item#06683424.
Drilling in a narrow place
5
From Japan
On 2015-12-31 14:41:43
Because those of short type is like this only has not been handled, I think that good and also to choose the other manufacturers.
This review is about item#06683363.
Drilling of stone
3
From Japan
On 2015-11-04 15:04:29
Since it is for the concrete to the stone was not facing Was a hole in the hole diameter 4.8㎜ depth 30 mm in granite, not free only about 20 to fix sharpener. Or cracked head crushed When do while cooling with water will be like hitting for one bit side Carbide part is thin a bit, in the case, to leave small will help crack the stone. Drilling speed is good The amount of holes is, if a small amount COSPA I think very good.
This review is about item#06683275.
Weak construction
5
From Japan
On 2015-09-04 17:04:45
It survives because the faster shipping at low cost
This review is about item#06683223.