Buy more than* S$200* and get FREE SHIPPING

  • SDS Plus Bit S4
  • SDS Plus Bit S4
  • SDS Plus Bit S4
  • SDS Plus Bit S4

SDS Plus Bit S4 S4 050 160

4.59 (22)
Item.#
06683451
Mfr.#
S4 050 160
Package Qty.
1PC
Ship pack of
1
10.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
10
Effective Length (mm)
100
Work Material
For concrete
Material
(Point ) Tungsten, (main body) steel
TRUSCO Part Number
361-6398
Shank
SDS
Blade Diameter (phi mm)
5
Overall Length (mm)
160
Type
For SDS drills
Compatible Power Tool
SDS plus shank lightweight hammer drill from Panasonic, Hitachi, Hilti, Bosch, Makita, Ryobi, etc. *Please follow the directions of each maker for every type's enabled sizes.
Customer Reviews
5 star 18
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 4.59
22 Customer Reviews
The reviews are automatic translation.
コスパがいい
5
From Japan
On 2017-04-17 09:05:27
たまにしか使わないが価格が安いので購入するほうが、頼んで開けてもらうより後に残るので購入にしました。
This review is about item#6683327.
Use under hole of goods fixing plug into the concrete surface
5
From Japan
On 2016-12-10 06:19:33
Use is limited at all times to this, very helpful and long-lasting.
This review is about item#06683275.
When you keep the runner at LGS Construction
5
From Japan
On 2016-10-14 17:08:47
I think that there is a cheap and durable which is not the same as the other. I want to ask the next time.
This review is about item#6683442.
Piping under hole of the fixing saddle
5
From Japan
On 2016-07-16 00:36:46
Always uses the delta axis of Miyanaga, but since the cone of 4mm there was no variation, I tried to use the Bosch. Here it was also can be used without complaint.
This review is about item#06683241.
Drilling in diamond
5
From Japan
On 2016-06-11 18:38:34
Handy because it does not shift hole position.
This review is about item#06683616.
Anchor under hole
5
From Japan
On 2016-06-09 15:56:52
I bought in for the lower hole of the threaded anchor. Hammer drill has been using genuine in that BOSCH, but happy price, the quality of both. 9.0mm and 9.5mm is helpful because there is in the neighborhood of the home center.
This review is about item#06683293.
Stop saddle for gas piping, for the mounting of other combustion equipment
5
From Japan
On 2016-05-15 16:53:36
Not spill edge using vibration drill, it was also quite durable.
This review is about item#06683302.
Work tools
1
From Japan
On 2016-03-28 18:32:24
Tip can not long so will bend only a single use is recommended for thin Wari.
This review is about item#06683424.
Drilling in a narrow place
5
From Japan
On 2015-12-31 14:41:43
Because those of short type is like this only has not been handled, I think that good and also to choose the other manufacturers.
This review is about item#06683363.
Drilling of stone
3
From Japan
On 2015-11-04 15:04:29
Since it is for the concrete to the stone was not facing Was a hole in the hole diameter 4.8㎜ depth 30 mm in granite, not free only about 20 to fix sharpener. Or cracked head crushed When do while cooling with water will be like hitting for one bit side Carbide part is thin a bit, in the case, to leave small will help crack the stone. Drilling speed is good The amount of holes is, if a small amount COSPA I think very good.
This review is about item#06683275.