Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SDS Plus Bit S4
  • SDS Plus Bit S4
  • SDS Plus Bit S4
  • SDS Plus Bit S4

SDS Plus Bit S4 S4 095 160

4.52 (27)
Item.#
06683564
Mfr.#
S4 095 160
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
10
2014 TRUSCO Published Page
1-0233
Effective Length (mm)
100
Work Material
For concrete
Material
(Tip) tungsten, (body) steel
TRUSCO Part Number
378-5807
Shank
SDS
Blade Diameter (phi mm)
9.5
Overall Length (mm)
160
Compatible Power Tool
Please follow the instructions of the manufacturer can be used size of SDS plus shank lightweight hammer drill each model Panasonic Nick, Hitachi, Hiruti, Bosch, Makita, Ryobi, etc..
Customer Reviews
5 star 22
4 star 1
3 star 2
2 star 0
1 star 2
Review Rating: 4.52
27 Customer Reviews
The reviews are automatic translation.
Due to the interior anchor pilot hole to the deck plate φ 12.5 mm
1
From Japan
On 2018-06-14 14:20:17
Bosch first used the charging hammer drill 18 V drilled 8 holes One side of the tip was flying. Afterwards ordinary concrete was able to drill only after losing its perimeter but losing its target position.
This review is about item#6683625.
Concrete drilling work
5
From Japan
On 2017-07-26 20:05:54
Stability at drilling, durability, no problem. A hole opens comfortably in concrete. Please treat the total length 160 mm (effective length 100 mm) with a diameter of 4.8 mm with Monotaro san.
This review is about item#6683415.
Hole of sashimeter anchor
5
From Japan
On 2017-07-15 03:33:50
Blade is good and you can very easily pierce the hole.
This review is about item#06683686.
During machine maintenance.
5
From Japan
On 2017-05-24 09:27:14
Matching with the drilling tool is good, and it was possible to work in less than half the time when using conventional tool · bit.
This review is about item#06683625.
Concrete drilling
5
From Japan
On 2017-05-10 07:34:49
Drill concrete and set an anchor. It can be used for a long time.
This review is about item#06683521.
Cospara is good
5
From Japan
On 2017-04-17 09:05:27
I only use it occasionally but because the price is cheap, I purchase it because I will purchase it more than I ask and open it.
This review is about item#6683327.
Used as a pilot hole of the product fixing plug on the concrete surface
5
From Japan
On 2016-12-10 06:19:33
It is extremely helpful at constantly using it for this, lasting longer.
This review is about item#06683275.
When stopping runners at LGS construction
5
From Japan
On 2016-10-14 17:08:47
I think that it is cheap and has durability unchanged from others. I also want to ask again next time.
This review is about item#6683442.
Pilot hole of piping fixing saddle
5
From Japan
On 2016-07-16 00:36:46
I always used the delta axis of Miyanaga, but since there were no 4 mm cones in variation, I tried using Bosch. I could use it without complaining here.
This review is about item#06683241.
Drilling in a brick stone
5
From Japan
On 2016-06-11 18:38:34
It is useful because the hole position does not shift.
This review is about item#06683616.