Buy more than* S$200* and get FREE SHIPPING

  • SDS Plus Bit S4
  • SDS Plus Bit S4
  • SDS Plus Bit S4
  • SDS Plus Bit S4

SDS Plus Bit S4 S4 165 160

4.62 (24)
Item.#
06683713
Mfr.#
S4 165 160
Package Qty.
1PC
Ship pack of
1
23.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
10
TRUSCO Part Number
378-6129
Effective Length (mm)
100
Work Material
For concrete
Material
(Point ) Tungsten, (main body) steel
Type
For SDS drills
Shank
SDS
Blade Diameter (phi mm)
16.5
Overall Length (mm)
160
Compatible Power Tool
SDS plus shank lightweight hammer drill from Panasonic, Hitachi, Hilti, Bosch, Makita, Ryobi, etc. *Please follow the directions of each maker for every type's enabled sizes.
Customer Reviews
5 star 20
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 4.62
24 Customer Reviews
The reviews are automatic translation.
During machine maintenance.
5
From Japan
On 2017-05-24 09:27:14
Matching with the drilling tool is good, and it was possible to work in less than half the time when using conventional tool · bit.
This review is about item#06683625.
Concrete drilling
5
From Japan
On 2017-05-10 07:34:49
Drill concrete and set an anchor. It can be used for a long time.
This review is about item#06683521.
Cospara is good
5
From Japan
On 2017-04-17 09:05:27
I only use it occasionally but because the price is cheap, I purchase it because I will purchase it more than I ask and open it.
This review is about item#6683327.
Use under hole of goods fixing plug into the concrete surface
5
From Japan
On 2016-12-10 06:19:33
Use is limited at all times to this, very helpful and long-lasting.
This review is about item#06683275.
When you keep the runner at LGS Construction
5
From Japan
On 2016-10-14 17:08:47
I think that there is a cheap and durable which is not the same as the other. I want to ask the next time.
This review is about item#6683442.
Pilot hole of piping fixing saddle
5
From Japan
On 2016-07-16 00:36:46
I always used the delta axis of Miyanaga, but since there were no 4 mm cones in variation, I tried using Bosch. I could use it without complaining here.
This review is about item#06683241.
Drilling in a brick stone
5
From Japan
On 2016-06-11 18:38:34
It is useful because the hole position does not shift.
This review is about item#06683616.
Anchor pilot hole
5
From Japan
On 2016-06-09 15:56:52
I bought it for the prepared hole of the screwed anchor. Although hammer drill used genuine as being called BOSCH, I am satisfied with both price and quality. 9.0mm and 9.5mm are saved because there is no neighborhood home center.
This review is about item#06683293.
Saddle stop for gas piping, other for installing combustion equipment
5
From Japan
On 2016-05-15 16:53:36
I did not spill the blade with an oscillating drill, it was also quite durable.
This review is about item#06683302.
Work tools
1
From Japan
On 2016-03-28 18:32:24
Since it is long to the tip, it is bent only by using it once, so I can not recommend it.
This review is about item#06683424.