Buy more than* S$200* and get FREE SHIPPING

  • Dust Prevention Mask No.9322J-DS2
  • Dust Prevention Mask No.9322J-DS2
  • Dust Prevention Mask No.9322J-DS2
  • Dust Prevention Mask No.9322J-DS2

Dust Prevention Mask No.9322J-DS2 No.9322J-DS2

3.94 (18)
Item.#
06683966
Mfr.#
No.9322J-DS2
Package Qty.
1Pack(10Sheet)
Ship pack of
1
48.62 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Exhaust Resistance (Pa)
70 or less (average value measured : 27)
National Certification Acceptance Number
TM269
Inhalation Resistance (Pa)
70 or less (Average value measured : 36)
Specification
Knitted rubber
Weight (g)
below 15.5
TGK Product Number
431-87-05-12
Usage Duration
19
Particle Collection Efficiency (%)
95.0 or more (average value measured: 99.7)
Standard
DS2
AS ONE Part Number
9-4001-12
TRUSCO Part Number
298-3737
Customer Reviews
5 star 6
4 star 7
3 star 3
2 star 2
1 star 0
Review Rating: 3.94
18 Customer Reviews
The reviews are automatic translation.
Dust-proof to use at the time of simple wood polishing
3
From Japan
On 2016-11-14 20:29:52
Attached is unlikely, but the fit be attached. Breathe easier.
This review is about item#8755704.
Pesticide spraying
5
From Japan
On 2016-06-23 20:45:56
We are using at the time of pesticide spraying. Glasses is not fog, it is so good and easy to breathe.
This review is about item#06683966.
And the exhaust gas of when riding a motorcycle, is in use in dust measures.
5
From Japan
On 2015-12-27 19:44:10
Previously, it had used the RESPRO sport mask, and product unit price, because the price of the replacement for the mask is too expensive, if you have to use to try this 3M mask, a very functional, very happy . The use of such urban area, high-speed road, no problem, was comfortable even when Jetsuto type helmet mounting. Indeed 3M mask! Also it uses now.
This review is about item#06683966.
When dusty work
5
From Japan
On 2013-03-26 13:31:11
It was good without stifling.
This review is about item#06683966.
Outdoor work, during sports
2
From Japan
On 2013-03-19 14:39:52
Fit to face is good, but other than the people of the women and small face because the mask itself is quite small will be painful. Can be not and have multiplied since the Me tight 30 minutes or more is left about tightening force is strong marks on the face adjusting the length of the rubber. I can not stand to think, but for a long time and use that amount leakage at a minimum performance is good.
This review is about item#06683966.
Welding work, PM2.5 measures
5
From Japan
On 2013-03-16 15:06:11
Fit is good, because there is a little tight rubber, I think that it may be a simple adjustment.
This review is about item#06683966.
When employees go out
4
From Japan
On 2013-02-11 15:34:07
Seems to be useful if there is a feeling of cleanliness is more of an individual pack than ten units.
This review is about item#08755704.
Cutlery grinding work
4
From Japan
On 2012-05-16 22:15:47
Difficulty in breathing do not feel than other mask. I feel to fit the face I like.
This review is about item#08755704.
Concrete chipping operation and cleaning
5
From Japan
On 2011-06-12 10:50:26
We used a variety of products, was the best in the burden, such as to the price and portability, breathlessness-face.
This review is about item#06683966.
Welding and polishing work
4
From Japan
On 2011-04-27 10:32:36
Friendly fit, has excellent portability to fold. In particular also a comfortable breathing easier long-term work. Price surface is the only minus point.
This review is about item#06683966.