Buy more than* S$200* and get FREE SHIPPING

  • Concrete drill Insert top bit (SDS-plus) TT type
  • Concrete drill Insert top bit (SDS-plus) TT type
  • Concrete drill Insert top bit (SDS-plus) TT type

Concrete drill Insert top bit (SDS-plus) TT type TT5.5x110BP

4.13 (15)
Item.#
06683975
Mfr.#
TT5.5x110BP
Package Qty.
1PC
Ship pack of
1
9.27 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0229
Effective Length (mm)
45
Work Material
Concrete block brick mortar
TRUSCO Part Number
416-9379
Purpose
Concrete, block brick and mortar
Blade Diameter (phi mm)
5.5
Overall Length (mm)
110
Customer Reviews
5 star 5
4 star 7
3 star 3
2 star 0
1 star 0
Review Rating: 4.13
15 Customer Reviews
The reviews are automatic translation.
Boring
4
From Japan
On 2016-11-04 16:56:42
Although usually I say to fast the speed of drilling, in terms of irregularities is easy to use is MIYANAGA
This review is about item#2276906.
Anchor bolt driving
5
From Japan
On 2016-10-15 14:35:46
A short period of time to drilling can work. It opens a hole in the beautiful
This review is about item#2276906.
Construction of post-construction anchor
5
From Japan
On 2016-04-16 15:40:17
I think that I should become less dust.
This review is about item#02276845.
Sash mounting
4
From Japan
On 2016-02-10 11:14:59
There is durability.
This review is about item#02277055.
Fixtures
3
From Japan
On 2015-10-05 14:03:11
Usual choice !!
This review is about item#06684027.
Drilling to concrete
4
From Japan
On 2015-02-12 20:11:34
The leading edge of collapse might be a little early. I want you to a little more rugged.
This review is about item#10041981.
Drilling of concrete
4
From Japan
On 2013-12-20 18:31:27
It cuts well for the price If a little more cheaper Iukotonashi
This review is about item#06684115.
Drilling of concrete surface
3
From Japan
On 2013-10-23 15:26:11
I not bad but breaking pretty. How to use is wrong?
This review is about item#06684002.
Use the Bisukon to fix the liner on the spandrel wall
5
From Japan
On 2013-07-18 20:29:44
It is convenient to sustained sharpness in the long-lasting long life.
This review is about item#10041972.
Drilling of the anchor bolt
5
From Japan
On 2012-11-06 12:54:52
Good sharpness
This review is about item#02276854.