Buy more than* S$200* and get FREE SHIPPING

  • Concrete drill Insert top bit (SDS-plus) TT type long
  • Concrete drill Insert top bit (SDS-plus) TT type long
  • Concrete drill Insert top bit (SDS-plus) TT type long

Concrete drill Insert top bit (SDS-plus) TT type long TTL8.5x210

4.20 (15)
Package Qty.
Ship pack of
13.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Lightweight hammer drill
Shank Diameter (mm)
Effective Length (mm)
Work Material
Concrete block brick mortar
TRUSCO Part Number
Compatible Motor
Lightweight hammer drill
Blade Diameter (phi mm)
Overall Length (mm)
Customer Reviews
5 star 10
4 star 0
3 star 3
2 star 2
1 star 0
Review Rating: 4.20
15 Customer Reviews
The reviews are automatic translation.
Anchor embedding
From Japan
On 2016-11-18 09:44:56
It's amazing, a hole opens in concert in a blink of an eye, the bit is also amazing and the SDS-compliant vibration drill is amazing
This review is about item#6684316.
Use it for hole drilling of the anchor.
From Japan
On 2016-07-09 15:03:39
This time, I purchased a long size for the first time, but long is better, because I can use it without concern for depth.
This review is about item#06684212.
For pilot holes to hit an iron pin on the ground
From Japan
On 2016-05-25 04:11:39
I purchased 20 or more. When it does not work, it is a hard rock and it is a time to melt or break it with heat. It will last a little for a while if you use cold tip while using it. It is very useful for the price.
This review is about item#06684334.
Open anchor hole in RC
From Japan
On 2016-02-29 23:07:52
I am very satisfied as well as sharpness as well as sharpness. Also shipping was also faster and very helpful.
This review is about item#06684395.
Drilling concrete
From Japan
On 2016-02-25 19:03:50
Used in places where drill is hard to drill in a narrow place because it is long
This review is about item#06684395.
Rebar anchor construction to concrete and bedrock
From Japan
On 2015-12-24 22:31:33
Actually I wanted the same Unica's UXL series, but since it seems that we do not deal with it here, we purchase this TTL for the time being, in comparison with the UXL series of cross-blade, it is inferior in terms of sharpness, chip discharge capability, durability and in particular durability is UXL The price that is not as good as the series is somewhat cheap but eventually it gets high
This review is about item#06684212.
To install a fence
From Japan
On 2015-10-28 22:21:00
I could easily drill a hole in Oya stone with a long type. Due to the small size, you can use what you have.
This review is about item#06684282.
Chemical anchoring
From Japan
On 2015-01-27 15:27:52
Usability was good.
Penetration work
From Japan
On 2014-08-08 18:05:05
It was easy to use as I thought
This review is about item#06684447.
Ceiling wiring
From Japan
On 2014-08-08 18:00:40
It is darker than I expected
This review is about item#06684447.