Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Concrete drill Insert top bit (SDS-plus) TT type long

Concrete drill Insert top bit (SDS-plus) TT type long TTL9.5x210

4.19 (16)
Item.#
06684167
Mfr.#
TTL9.5x210
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Overall Length (mm)
210
Shank Diameter (mm)
10
Effective Length (mm)
150
Work Material
Concrete block brick mortar
Type
Lightweight hammer drill
Compatible Motor
Lightweight hammer drill
Blade Diameter (phi mm)
9.5
Purpose
Punching holes in concrete, block, a stone, mortar, and a Japanese plaster wall
Customer Reviews
5 star 10
4 star 1
3 star 3
2 star 2
1 star 0
Review Rating: 4.19
16 Customer Reviews
The reviews are automatic translation.
Concrete drilling
4
From Japan
On 2018-05-08 23:09:12
I just bought it because it was a good length and size. However, even if I purchased it, delivery was late. That's a pity, somewhat satisfactory. Excuse me.
This review is about item#60981934.
Anchor embedding
5
From Japan
On 2016-11-18 09:44:56
It's amazing, a hole opens in concert in a blink of an eye, the bit is also amazing and the SDS-compliant vibration drill is amazing
This review is about item#6684316.
Use it for hole drilling of the anchor.
5
From Japan
On 2016-07-09 15:03:39
This time, I purchased a long size for the first time, but long is better, because I can use it without concern for depth.
This review is about item#06684212.
For pilot holes to hit an iron pin on the ground
3
From Japan
On 2016-05-25 04:11:39
I purchased 20 or more. When it does not work, it is a hard rock and it is a time to melt or break it with heat. It will last a little for a while if you use cold tip while using it. It is very useful for the price.
This review is about item#06684334.
Open anchor hole in RC
5
From Japan
On 2016-02-29 23:07:52
I am very satisfied as well as sharpness as well as sharpness. Also shipping was also faster and very helpful.
This review is about item#06684395.
Drilling concrete
5
From Japan
On 2016-02-25 19:03:50
Used in places where drill is hard to drill in a narrow place because it is long
This review is about item#06684395.
Rebar anchor construction to concrete and bedrock
2
From Japan
On 2015-12-24 22:31:33
Actually I wanted the same Unica's UXL series, but since it seems that we do not deal with it here, we purchase this TTL for the time being, in comparison with the UXL series of cross-blade, it is inferior in terms of sharpness, chip discharge capability, durability and in particular durability is UXL The price that is not as good as the series is somewhat cheap but eventually it gets high
This review is about item#06684212.
To install a fence
5
From Japan
On 2015-10-28 22:21:00
I could easily drill a hole in Oya stone with a long type. Due to the small size, you can use what you have.
This review is about item#06684282.
Chemical anchoring
5
From Japan
On 2015-01-27 15:27:52
Usability was good.
Penetration work
5
From Japan
On 2014-08-08 18:05:05
It was easy to use as I thought
This review is about item#06684447.