Buy more than* S$200* and get FREE SHIPPING

  • Concrete drill Insert top bit (SDS-plus) TT type long

Concrete drill Insert top bit (SDS-plus) TT type long TTL17.5x450

4.20 (15)
Item.#
06684431
Mfr.#
TTL17.5x450
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Overall Length (mm)
450
Compatible Motor
Lightweight hammer drill
Blade Diameter (phi mm)
17.5
Purpose
Punching holes in concrete, block, a stone, mortar, and a Japanese plaster wall
Type
For lightweight hammer drills
Effective Length (mm)
400
Work Material
Concrete, block, brick, mortar