Buy more than* S$200* and get FREE SHIPPING

  • Bull point

Bull point HTB10x260

3.25 (4)
Item.#
06684474
Mfr.#
HTB10x260
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Application
For concrete
Overall Length (mm)
260
Shank Diameter (phi mm)
10
Hexagon Opposite Side(mm)
10
Shank Shape
SDS-plus shaft
Compatible
Lightweight hammer drill (SDS)
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Concrete destruction
4
From Japan
On 2017-01-27 13:31:06
I was worried because the price was cheap, but my work improved steadily than I expected.
This review is about item#6684492.
Scratchy
5
From Japan
On 2015-12-22 22:04:30
It was good.
This review is about item#06684517.
Concrete destruction
1
From Japan
On 2013-06-19 20:04:52
I think that the order image and the part that enters the main body of the goods themselves are completely different and if it is a regular shop, it is immediate return. I think that the image of the product should be posted correctly.
This review is about item#06684535.
Refractory dismantling
3
From Japan
On 2008-03-22 15:56:55
I feel that I should last a long time.
This review is about item#06684483.