Buy more than* S$200* and get FREE SHIPPING

  • Bull point

Bull point HTB17x280

3.25 (4)
Item.#
06684483
Mfr.#
HTB17x280
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Application
For concrete
Overall Length (mm)
280
Compatible
Hammer drill, hammer HITACHI: PH 45 / 40-F H41SA, DH 35 / 38SA/40SA/42/40F, PR 25 / 25B/32/38/38E MAKITA: 8038 / 8500 / 8500N/8700/8800/8800N, HM0810/0810 T, HR3520/3850/3811 RYOBI: ED-250 A / N 350 / 382 / 383 / CH-430 / 465 TOSHIBA: 25 A/38 PH-E, HM-17A
Hexagon Opposite Side(mm)
17
Shank Shape
Hexagon shaft
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Concrete destruction
4
From Japan
On 2017-01-27 13:31:06
I was worried because the price was cheap, but my work improved steadily than I expected.
This review is about item#6684492.
Scratchy
5
From Japan
On 2015-12-22 22:04:30
It was good.
This review is about item#06684517.
Concrete destruction
1
From Japan
On 2013-06-19 20:04:52
I think that the order image and the part that enters the main body of the goods themselves are completely different and if it is a regular shop, it is immediate return. I think that the image of the product should be posted correctly.
This review is about item#06684535.
Refractory dismantling
3
From Japan
On 2008-03-22 15:56:55
I feel that I should last a long time.
This review is about item#06684483.