Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Bull point

Bull point HTB21x450

3.25 (4)
Item.#
06684517
Mfr.#
HTB21x450
Package Qty.
1PC
Ship pack of
1
29.34 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Application
For concrete
Hexagon Opposite Side(mm)
21
Compatible
Hammer drill, hammer Hitachi: PH55A, H50SA / 55SB Makita: 8900S, HM1201 Ryobi: CH485 Toshiba: HM-21A
Shank Shape
Hexagonal axis
Overall Length (mm)
450
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Concrete destruction
4
From Japan
On 2017-01-27 13:31:06
I was worried because the cheap price, but surprisingly work was saved Hakadori.
This review is about item#6684492.
斫Ri
5
From Japan
On 2015-12-22 22:04:30
It was good.
This review is about item#06684517.
Destruction of concrete
1
From Japan
On 2013-06-19 20:04:52
It has different where it enters the body of the commodity itself that arrived with the order image at all I think that it is immediately returned goods would normally shop. Image of the product I think that should be properly published.
This review is about item#06684535.
Refractory material dismantling
3
From Japan
On 2008-03-22 15:56:55
I feel that I do a little more long-lasting (tip).
This review is about item#06684483.