Buy more than* S$200* and get FREE SHIPPING

  • Cold chisel

Cold chisel HTC10x260

5.00 (2)
Item.#
06684544
Mfr.#
HTC10x260
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Tip Blade Width (mm)
18
Overall Length (mm)
260
Shank Diameter (phi mm)
10
Compatible
Lightweight hammer drill (SDS)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fishing work
5
From Japan
On 2018-02-06 09:31:07
I am very saved because the length 600L is not sold at home center etc. I will also purchase it next time.
This review is about item#60982817.
Reform of bathroom etc.
5
From Japan
On 2017-03-24 10:28:02
If the concrete of the soil is thick, the operation will be inevitable unless it is a large electric hammer. It is very appreciated to be able to select products of various models and sizes.
This review is about item#6684596.