Buy more than* S$200* and get FREE SHIPPING

  • Cutter (scaling chisel)

Cutter (scaling chisel) HTK30x410

4.80 (5)
Item.#
06684632
Mfr.#
HTK30x410
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
410
Blade Width (mm)
75
Hexagon Width (mm)
30
Compatible
Hammer drill, hammer Hitachi: PH65A, H65SA Makita: 8600S / 8900N, HM1302 / 1303, HM1500 Ryobi: CH500NA Toshiba: HM-30A
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Fire brick tightness
4
From Japan
On 2018-01-17 22:12:47
It was wide and did a good job. Cost performance is good. I want a little hard thing.
This review is about item#6684614.
Work efficiency has increased by replacing concrete hammer. Best for changing tiles.
5
From Japan
On 2017-07-03 22:40:40
Cospa highest, work efficiency is raised several stages and irritation is resolved.
This review is about item#6684614.
Mortar destruction
5
From Japan
On 2017-01-27 13:32:44
He did the work I expected. When the cutting edge becomes useless, it is going to repeat.
This review is about item#6684614.
Landscaping
5
From Japan
On 2016-02-15 07:33:57
Work efficiency increased for cutting and removing work of the planting trees.
This review is about item#06684614.
Landscaping
5
From Japan
On 2016-02-15 07:32:26
Work efficiency increased for cutting and removing work of the planting trees.
This review is about item#06684614.