Buy more than* S$200* and get FREE SHIPPING

  • Shovel

Shovel HTS17x400

5.00 (5)
Item.#
06684641
Mfr.#
HTS17x400
Package Qty.
1PC
Ship pack of
1
74.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shovel Width (mm)
105
Overall Length (mm)
400
Hexagon Width (mm)
17
Compatible
Hammer drills, hammers Hitachi: PH 45 / 40-F H41SA, DH 35 / 38SA/40SA/42/40F, PR 25 / 25B/32/38/38E Makita: 8038 / 8500 / 8500N/8700/8800/8800N, HM0810/0810 T, HR3520/3850/3811 Ryobi: ED-250 A / N 350 / 382 / 383 / ch-430 / 465 Toshiba: 25 A/38 PH-E, HM-17A
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
I am doing civil engineering work
5
From Japan
On 2017-03-25 18:54:30
The price is also reasonable and the goods are solid as well ~ conscientious goods ~
This review is about item#6684641.
Digging a hole
5
From Japan
On 2017-01-27 13:34:42
I digged up hard without crushing fine crushed stones. It is perfect for digging a hard place.
This review is about item#6684641.
Digging to put foundation stone (height 45 cm)
5
From Japan
On 2016-11-24 21:48:28
It was a solid soil and a big stone was buried, but you can dig in while crushing. I have been using it for only one day, but there is nothing like a tip of the scoop and it seems to be used for a long time.
This review is about item#6684641.
Drilling
5
From Japan
On 2014-03-18 21:55:16
It's easy to use, so it's a repeater
This review is about item#06684641.
Building a block fence
5
From Japan
On 2011-07-14 07:10:35
I'm glad I made it solid.
This review is about item#06684657.