Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Shovel

Shovel HTS21x450

5.00 (5)
Item.#
06684657
Mfr.#
HTS21x450
Package Qty.
1PC
Ship pack of
1
99.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shovel Width (mm)
120
Overall Length (mm)
450
Hexagon Width (mm)
21
Compatible
Hammer drill, hammer Hitachi: PH55A, H50SA / 55SB Makita: 8900S, HM1201 Ryobi: CH485 Toshiba: HM-21A
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
I am doing civil engineering work
5
From Japan
On 2017-03-25 18:54:30
The price is also reasonable and the goods are solid as well ~ conscientious goods ~
This review is about item#6684641.
Digging a hole
5
From Japan
On 2017-01-27 13:34:42
I digged up hard without crushing fine crushed stones. It is perfect for digging a hard place.
This review is about item#6684641.
Digging to put foundation stone (height 45 cm)
5
From Japan
On 2016-11-24 21:48:28
It was a solid soil and a big stone was buried, but you can dig in while crushing. I have been using it for only one day, but there is nothing like a tip of the scoop and it seems to be used for a long time.
This review is about item#6684641.
Drilling
5
From Japan
On 2014-03-18 21:55:16
It's easy to use, so it's a repeater
This review is about item#06684641.
Building a block fence
5
From Japan
On 2011-07-14 07:10:35
I'm glad I made it solid.
This review is about item#06684657.