Buy more than* S$200* and get FREE SHIPPING

  • Shovel

Shovel HTS30x480

5.00 (5)
Item.#
06684666
Mfr.#
HTS30x480
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
Shipped after 2017-09-27
Now we ship to...
...see all
Item Feature
Shovel Width (mm)
120
Overall Length (mm)
480
Hexagon Width (mm)
30
Compatible
Hammer drill, hammer Hitachi: PH65A, H65SA Makita: 8600S / 8900N, HM1302 / 1303, HM1500 Ryobi: CH500NA Toshiba: HM-30A
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
I am doing civil engineering work
5
From Japan
On 2017-03-25 18:54:30
The price is also reasonable and the goods are solid as well ~ conscientious goods ~
This review is about item#6684641.
Digging a hole
5
From Japan
On 2017-01-27 13:34:42
I digged up hard without crushing fine crushed stones. It is perfect for digging a hard place.
This review is about item#6684641.
Digging to put foundation stone (height 45 cm)
5
From Japan
On 2016-11-24 21:48:28
It was a solid soil and a big stone was buried, but you can dig in while crushing. I have been using it for only one day, but there is nothing like a tip of the scoop and it seems to be used for a long time.
This review is about item#6684641.
Drilling
5
From Japan
On 2014-03-18 21:55:16
It's easy to use, so it's a repeater
This review is about item#06684641.
Building a block fence
5
From Japan
On 2011-07-14 07:10:35
I'm glad I made it solid.
This review is about item#06684657.