Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Low-Current Mild Steel Coated Welding Rod for Small Welding Machines
  • Low-Current Mild Steel Coated Welding Rod for Small Welding Machines
  • Low-Current Mild Steel Coated Welding Rod for Small Welding Machines

Low-Current Mild Steel Coated Welding Rod for Small Welding Machines HIT-5

4.43 (42)
Item.#
06684711
Mfr.#
HIT-5
Package Qty.
1Box(1kg)
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Thin plates, general hardware, construction sites, general structures, various plumbing, various types of electrical work, bicycle and automobile sheet metal repair, fence, steel fence, hanging stand, various mechanical repairs, agricultural machinery rep
Color
(Rod end): Red
Rod Diameter (phi mm)
3.2
JIS Standard
JIS non-standard E4313(former D4313) equivalent
Quantitiy
33/1P
Stick Length (mm)
350
Customer Reviews
5 star 29
4 star 4
3 star 8
2 star 0
1 star 1
Review Rating: 4.43
42 Customer Reviews
The reviews are automatic translation.
Welding of single pipe pipe
3
From Japan
On 2018-06-02 00:19:44
I do not want to go if I want to weld it gently. It is cheaper to ask professionals if you want beautiful finish and welding strength.
This review is about item#06684684.
Simple welding
5
From Japan
On 2018-04-21 22:47:36
It uses low current with single layer 200V 20A power supply, but it sticks well and sticks well. It is natural, but it is so thin that it will end soon. I will repeat when it is over.
This review is about item#6684684.
welding
3
From Japan
On 2018-04-05 17:10:37
Since I am in the case, I feel a little uneasy about leaving. It will become useless if you can
This review is about item#6684684.
For muffler welding
5
From Japan
On 2018-01-22 14:45:00
We use it in red glue of household welding machine. It can be used normally, amateur, but beads can be welded in that way and I am satisfied that it is cheaper than buying at others. I think that it will become a repeat when it runs out.
This review is about item#6684684.
100V welding operation
5
From Japan
On 2017-06-20 20:17:06
It is somewhat thicker than the low voltage for φ1.6 truss and tin kid for in welding up to 3 mm thickness at 100 v but it is cheap but it can be used satisfactorily. Would it be difficult to use φ 2.0 with 100 V?
This review is about item#6684693.
Low voltage arc
5
From Japan
On 2016-10-17 20:42:04
Although it was "for low current", it was possible to use it with "low voltage" arc welding machine. The feeling of use of this product 1.6 mm is between 2.0 mm and 1.6 mm for low voltage of tin-kid. The feeling of use of this product 2.0 mm is like using a welding rod thicker than 2.0 mm for low voltage of tin-kid. I can recommend it because the bar is cheap on a long one.
This review is about item#6684684.
For welding work
3
From Japan
On 2016-10-17 16:14:39
Last time I bought 1.6 mm, I bought 2.0 mm this time, but I could not successfully weld because welding machine is shoboi (home navi).
This review is about item#6684693.
Electric welding
5
From Japan
On 2016-07-14 23:31:34
When welding small parts, we limit to the thickness of this class. It is handy with a case and it is cheap.
This review is about item#06684684.
welding
3
From Japan
On 2016-06-10 20:02:52
usually
This review is about item#06684693.
welding
5
From Japan
On 2016-03-24 14:56:33
It is a welding machine that uses 200V welding machine, but welding can be done smoothly.
This review is about item#06684702.