Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Non-Sputter Coated Arc Welding Rod for Stainless Steel Use

Non-Sputter Coated Arc Welding Rod for Stainless Steel Use HIT-308

3.88 (8)
Item.#
06684763
Mfr.#
HIT-308
Package Qty.
1Pack(1kg)
Ship pack of
1
66.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
JIS Standard
JIS Z3221 ES308-16 (old JIS Z3221 D308-16)
Stick Length (mm)
350
Rod Diameter (phi mm)
4
Customer Reviews
5 star 3
4 star 1
3 star 4
2 star 0
1 star 0
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
In use for stainless steel welding
5
From Japan
On 2018-05-21 19:57:07
I am making various things with my hobby stainless steel welding. I am trying to improve every day thinking about what to make next and various things. It is easy to use product.
This review is about item#6684736.
Welding rods
3
From Japan
On 2017-03-24 17:52:39
There is no problem as a welding rod. Also purchase if necessary
This review is about item#6684736.
Welding operation
3
From Japan
On 2017-03-11 17:47:30
I tried trying out the spattering skipping condition and bought it. It is certainly less. However, it was not non-sputtering.
This review is about item#6684754.
Production of workbench
3
From Japan
On 2015-11-30 22:21:24
It worked well.
This review is about item#06684736.
Welding thin stainless steel
4
From Japan
On 2015-09-01 12:41:00
Especially it can be used without problems.
This review is about item#06684727.
Stainless steel welding
5
From Japan
On 2014-07-23 15:44:44
Easy to purchase individually.
This review is about item#06684754.
Stain processing, handicraft
3
From Japan
On 2014-03-27 14:06:13
I thought that sputter would not come out, but it is fine.
This review is about item#06684745.
Stainless steel welding at site
5
From Japan
On 2013-09-12 21:56:00
Satisfied cheaply than buying at a nearby machine shop.
This review is about item#06684736.