Buy more than* S$200* and get FREE SHIPPING

  • Non-Sputter Coated Arc Electrode for Stainless Steel Use

Non-Sputter Coated Arc Electrode for Stainless Steel Use HIT-308L 3.2mm

Item.#
06684797
Mfr.#
HIT-308L 3.2mm
Package Qty.
1Pack(1kg)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Rod Diameter (phi mm)
3.2
JIS Standard
JIS Z3221 ES308L-16 (old JIS Z3221 D308L-16)
Stick Length (mm)
350