Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Non-Sputter Coated Arc Electrode for Stainless Steel Use

Non-Sputter Coated Arc Electrode for Stainless Steel Use HIT-309

5.00 (1)
Item.#
06684824
Mfr.#
HIT-309
Package Qty.
1Pack(1kg)
Ship pack of
1
65.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
JIS Z3221 D309-16
Stick Length (mm)
300
Rod Diameter (phi mm)
2.6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it for welding stainless rebar and mild steel.
5
From Japan
On 2014-10-31 08:19:06
I am buying it because it is not nearby for sale in small quantities (5 kg or more). It is good because it consumes about 1 month if it is 1 month, so it is slightly higher per unit price, because it is a little, you do not have to keep it in a dryer etc. The usability is normal.
This review is about item#06684833.