Buy more than* S$200* and get FREE SHIPPING

  • Non-Sputter Coated Arc Electrode for Stainless Steel Use

Non-Sputter Coated Arc Electrode for Stainless Steel Use HIT-309

5.00 (1)
Item.#
06684833
Mfr.#
HIT-309
Package Qty.
1Pack(1kg)
Ship pack of
1
60.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Standard
JIS Z3221 D309-16
Stick Length (mm)
350
Rod Diameter (phi mm)
3.2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use a stainless steel reinforcing bars and mild steel welding.
5
From Japan
On 2014-10-31 08:19:06
Since there is no close to the sale of a small amount you bought (more than 5 kilometers Toka). 1㌔ good so used up in about two months if there is, per unit price is a little higher, you will not have storage, etc. of put in a small amount of because the dryer. A feeling of use is normal.
This review is about item#06684833.