Buy more than* S$200* and get FREE SHIPPING

  • Electrode Portable Case, Worker Y Type
  • Electrode Portable Case, Worker Y Type
  • Electrode Portable Case, Worker Y Type

Electrode Portable Case, Worker Y Type Y-400

3.00 (8)
Item.#
06684946
Mfr.#
Y-400
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material
Polypropylene
Specification
Round hook-stop type (lid half-opened)
Description 2
A convenient and mobile welding rod case for carrying and storing your welding rod after taking it out of the package. Made of special plastic and can safely take the welding rod up to 100deg C and maintain heat resistance.
Storage Welding Rod Length (mm)
400
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 2
1 star 2
Review Rating: 3.00
8 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2017-01-19 19:36:18
It was good. Thank you very much. Also thank you when you have the opportunity.
This review is about item#6684946.
When welding
3
From Japan
On 2016-10-30 12:05:15
It was amazingly tremendous for taking it to the work site, but when dropping it on the spot it was broken at the rotating part of the head and completely removed. Would it be better if there was a little strength!
This review is about item#6684946.
Welding rod storage
5
From Japan
On 2016-01-11 14:51:18
I think that it is a good product because I was bothered by moisture and storage of the welding rod so far. Work efficiency has improved dramatically.
This review is about item#06684946.
Welding rod insertion
1
From Japan
On 2012-02-26 13:12:54
The threaded portion gets tight in the week
This review is about item#06684946.
welding
1
From Japan
On 2011-11-06 08:20:40
Although it is singing a sealed structure, it does not look like a sealed structure anyway. If there is no packing in the lid, the gap between the lid and the main body is large due to the distortion on the main body side, so it will not get anywhere to prevent moisture absorption. I looked at the item description and bought it expecting moisture proof of the welding rod so it is like a fraud. Because price is cheap, weeping. The person who wrote the item description has not confirmed the actual thing. I think that it is convenient for carrying a welding rod and it is also easy in price. Buy it if it is just a welding rod case.
This review is about item#06684955.
Fishing boat welding, floating fishing boat
2
From Japan
On 2011-08-23 20:17:06
If there is a square with a lid it will roll as fast as possible
This review is about item#06684946.
Outer circumference, used on site.
5
From Japan
On 2009-11-27 20:04:17
Easy to carry and very convenient when working at elevation. U hook I want to attach a one-touch hook that I want to see.
This review is about item#06684955.
Moisture prevention! Keep it at hand when welding! Hanging on the waist with repair of heavy machinery!
2
From Japan
On 2008-07-09 06:05:56
Okay to prevent moisture! I want a thing with more capacity to enter a bit more! Because it hurts across your fingers, can you wear a stopper? There are improvement points! Because the outer bottom of the cylinder slides and drops well, I want a slip prevention! Is it?
This review is about item#06684946.