Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Electrode Portable Case, Worker Y Type
  • Electrode Portable Case, Worker Y Type
  • Electrode Portable Case, Worker Y Type

Electrode Portable Case, Worker Y Type Y-450

3.00 (8)
Item.#
06684955
Mfr.#
Y-450
Package Qty.
1PC
Ship pack of
1
36.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polypropylene
Specification
Round hook-stop type (lid half-opened)
Description 2
A convenient and mobile welding rod case for carrying and storing your welding rod after taking it out of the package. Made of special plastic and can safely take the welding rod up to 100deg C and maintain heat resistance.
Storage Welding Rod Length (mm)
450
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 2
1 star 2
Review Rating: 3.00
8 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2017-01-19 19:36:18
It was good. Thank you very much. Also thank you when there is a chance.
This review is about item#6684946.
During welding
3
From Japan
On 2016-10-30 12:05:15
Amazing handy and was Masa is the minute you bring to the site, but I have completely off or cracked rotating part of the head you dropped in the field. If there is a little more strength should be noted that good or the!
This review is about item#6684946.
Welding rod storage
5
From Japan
On 2016-01-11 14:51:18
Because we have been plagued with moisture and storage of welding rod until now, I think that it is a good commodity. Work efficiency is now much better.
This review is about item#06684946.
Welding rod holder
1
From Japan
On 2012-02-26 13:12:54
Threaded portion is erased in one week Interference also the lid or bad
This review is about item#06684946.
welding
1
From Japan
On 2011-11-06 08:20:40
To claiming the sealed structure, invisible to no matter how you look at it sealed structure. Since the gap is love greatly to the lid and the body in the strain of the main body side if there is also packing in the lid, it does not do anything of quickly to prevent moisture absorption. Fraud of such a thing because I bought in the hope the moisture-proof of welding rod to see the item description. Since the price is cheap reluctant concession. The person who wrote the description of item is not confirmed in kind. I think is that it is convenient for mobile welding rod, because of price is also cheap. Buy if divisible a mere welding rod case.
This review is about item#06684955.
Welding of the fishing boat, fishing boat floats
2
From Japan
On 2011-08-23 20:17:06
Good if there's a square with a lid with I would go rolling
This review is about item#06684946.
Road warriors, used in the field.
5
From Japan
On 2009-11-27 20:04:17
Carry is Hijoni also useful when effortless and aerial work. I want you to put a one-touch hook Do not want to see U hook.
This review is about item#06684955.
Moisture prevention! On hand at the time of welding! Hanging to the waist in the repair of heavy machinery!
2
From Japan
On 2008-07-09 06:05:56
The moisture protection Okay! I want a big thing of a little more into capacity! Since the painful across the finger, or put a stopper? Improvement is there! Since the drop well and slipped outside bottom of the barrel, I want a non-slip! ?
This review is about item#06684946.