Buy more than* S$200* and get FREE SHIPPING

  • Delta Drill Bit Sds, Plus, For Long Use

Delta Drill Bit Sds, Plus, For Long Use DLSDS10031

4.27 (15)
Item.#
06685375
Mfr.#
DLSDS10031
Package Qty.
1PC
Ship pack of
1
28.32 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Overall Length (mm)
316
Compatible Motor
Light-weight hammer drill
Blade Diameter (phi mm)
10
Purpose
For drilling work on concrete, blocks, bricks, stone, and rocks etc.For drilling work on deck plates and concrete etc.
TRUSCO Part Number
379-1297
Effective Length (mm)
250
Caution
Please wear protective equipment such as safety shoes and dust-proof goggles. Please do not use items that get easily caught, like gloves etc. Please do not touch rotating blades etc. with hands.
Compatible Materials
Reinforced concrete, countless decks + concrete, mortar, block, concrete, stone + slope
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 2
1 star 1
Review Rating: 4.27
15 Customer Reviews
The reviews are automatic translation.
Through VP 13
5
From Japan
On 2017-10-13 15:22:27
Concrete penetration was very easy without axial shake and escape.
This review is about item#10036232.
Adopted for drilling on concrete walls
5
From Japan
On 2017-02-28 09:04:11
I used it for drilling holes of 10 mm size, it was possible to open easily with a small caliber, so before, it took quite some time with 25 mm drilling so I feel that way. It was very good.
This review is about item#6685375.
Used for thick through hole drilling
2
From Japan
On 2016-08-29 17:16:20
Since the bit part does not match the chuck of the vibration drill on hand, it cuts the root by about 3 cm, but it can be used without problems.
This review is about item#6685375.
To set a boundary mark
5
From Japan
On 2016-07-08 20:48:58
You can secure the necessary depth in a narrow place
This review is about item#06685384.
Pillar
5
From Japan
On 2016-06-23 10:52:02
It was very easy to use because there was no deviation straight to stand upright on the ground rock.
This review is about item#10036311.
To stand upright on hard ground.
5
From Japan
On 2016-06-22 16:49:23
Although I used it for the first time, I am satisfied without having to break or never losing the blade.
This review is about item#10036311.
As a construction tool
5
From Japan
On 2015-11-18 15:12:04
It is used as hole drilling of anchor material. Reduction is also good with less.
This review is about item#10036241.
Stone drilling
1
From Japan
On 2015-11-10 13:48:51
I could not dig a millimeter Even if I set it to Impact mode I was doing it while I was watering But the end went round Has the stone been too hard?
This review is about item#06685366.
Concrete penetration
5
From Japan
On 2015-10-15 14:49:18
Usual Usage
This review is about item#40953516.
For drilling work
5
From Japan
On 2014-09-24 18:13:17
I was saved because Long Kiri was not selling quite well
This review is about item#40953561.