Buy more than* S$200* and get FREE SHIPPING

  • Delta Drill Bit Sds, Plus, For Long Use

Delta Drill Bit Sds, Plus, For Long Use DLSDS10531

4.21 (14)
Item.#
06685384
Mfr.#
DLSDS10531
Package Qty.
1PC
Ship pack of
1
28.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Motor
Lightweight hammer drill
Blade Diameter (phi mm)
10.5
TRUSCO Part Number
379-1327
Purpose
For drilling work on concrete, blocks, bricks, stone, and rocks etc.For drilling work on deck plates and concrete etc.
Effective Length (mm)
250
Overall Length (mm)
316
Caution
Please wear protective equipment such as safety shoes and dust-proof goggles. Please do not use items that get easily caught, like gloves etc. Please do not touch rotating blades etc. with hands.
Compatible Materials
Reinforced concrete, countless decks + concrete, mortar, block, concrete, stone + slope
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 2
1 star 1
Review Rating: 4.21
14 Customer Reviews
The reviews are automatic translation.
Adopted in the drilling of the walls of the concrete
5
From Japan
On 2017-02-28 09:04:11
It was used in the drilling of 10mm size, Minute diameter is small, we were able to open comfortably Previously, in particular I feel so because it took a significant amount of time in the open 25mm hole of. It was very good.
This review is about item#6685375.
Use in the through drilling of thick-walled
2
From Japan
On 2016-08-29 17:16:20
Since the bit part does not fit into the chuck of the hand of the vibration drill, but we cut the root about 3cm but, it can be used without any problem.
This review is about item#6685375.
In order to set up a boundary mark
5
From Japan
On 2016-07-08 20:48:58
You can ensure the necessary depth in a narrow place
This review is about item#06685384.
Strut freshly
5
From Japan
On 2016-06-23 10:52:02
Straight displacement in order to make a pillar in the basement ground to bedrock was also very easy to use without.
This review is about item#10036311.
In order to make a pillar in the hard ground.
5
From Japan
On 2016-06-22 16:49:23
The first time I was using, but I am satisfied without it also lacks without blade earlier also break it.
This review is about item#10036311.
As construction equipment
5
From Japan
On 2015-11-18 15:12:04
It uses as a pilot hole drilling of anchor material. Decrease is also less good.
This review is about item#10036241.
Drilling of stone
1
From Japan
On 2015-11-10 13:48:51
I did not dig even one Miri It was useless even if the impact mode Earlier it was doing while applying the water I have rounded I wonder if the stone was too hard?
This review is about item#06685366.
Concrete through
5
From Japan
On 2015-10-15 14:49:18
The use of the normal
This review is about item#40953516.
In drilling work
5
From Japan
On 2014-09-24 18:13:17
Rongukiri was saved by not selling quite
This review is about item#40953561.
It uses in drilling work for the passing line of weak electric lines.
5
From Japan
On 2014-07-22 19:11:28
Since the shift in positioning after the drilling process of drilling can work to also pass through without be pulled out in the middle because it and there is no clogging of chips that does not cause you stood in the role is also to shorten the working time.
This review is about item#06685454.