Buy more than* S$200* and get FREE SHIPPING

  • End mill for aluminum
  • End mill for aluminum
  • End mill for aluminum

End mill for aluminum AL-EDS2.5

by OSG
4.60 (5)
Item.#
06685533
Mfr.#
AL-EDS2.5
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-05-14
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
40
Blade Diameter D (phi mm)
2.5
Blade Diameter (phi mm)
2.5
Blade Length (mm)
6
Overall Length (mm)
50
TRUSCO Part Number
630-0600
Shank Diameter d (phi mm)
6
Number of Blades
2
Overall Length L (mm)
50
Shank Diameter (phi mm)
6
Tolerance
0 - -0.030
Material
Cobalt high-speed-steel HSS-Co
Blade Length Lc (mm)
6