Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • End Mill 2 Flute
  • End Mill 2 Flute
  • End Mill 2 Flute
Item.#
06685865
Mfr.#
2NKS1.5
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Blade Diameter Tolerance (mm)
0--0.03
Helix Angle (Degree)
30
Overall Length (mm)
55
Blade Diameter (phi mm)
1.5
Specification
Semi-finishing / finishing process
Material
Cobalt HSS (high speed steel) HSS over Co
Shank Diameter Tolerance (mm)
h7
Shank Diameter (phi mm)
6
Number of Blades
2
Blade Length (mm)
3.5
Purpose
Side cutting, groove-cutting, Counter boring