Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Split-Type Drive Shaft Boots
  • Split-Type Drive Shaft Boots
  • Split-Type Drive Shaft Boots

Split-Type Drive Shaft Boots BAC-TG01R

4.47 (125)
Item.#
06686347
Mfr.#
BAC-TG01R
Package Qty.
1Set
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Part No.
1A50-22-530
Set Contents
Boots x 1, band x 2, grease x 1
Third-Party Reference Number (LANCHAC)
01-041LA
Third-Party Reference Number (M TOUCH)
M-500G
Manufactutrer
Mazda Motor Corporation
Third-Party Reference Number (OLEG)
OJ-003GK
Third-Party Reference Number (SISUNER)
1101
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Customer Reviews
5 star 83
4 star 28
3 star 7
2 star 4
1 star 3
Review Rating: 4.47
125 Customer Reviews
The reviews are automatic translation.
Replace drive shaft
1
From Japan
On 2018-06-17 12:57:48
I was trying to replace the drive shaft, the size was different. It is regrettable that boxes and goods have become dirty and can not be returned.
This review is about item#85939314.
Boot tear repair
5
From Japan
On 2018-06-12 23:31:38
It was very easy to install. If this work is done, you can deal with it by yourself without having to request work with a dealer. The price was affordable and very satisfying.
This review is about item#6686347.
Exchange before user inspection inspection.
4
From Japan
On 2018-06-11 17:04:28
I use the product many times as well. Anyway it is convenient. There is no problem with durability.
This review is about item#35064267.
Drive shaft boots exchange
2
From Japan
On 2018-04-24 16:04:39
One of the four was crooked at the last part to be fitted inside, so it did not fit any number of times, after all I cut it off with a nipper and used it somehow. Sizing may be better.
This review is about item#86060807.
Exchange of wagon R MH23S drive shaft outer side boots
5
From Japan
On 2018-03-26 16:28:22
Since it is possible to work with no failure than a joint with a joint with an adhesive, even the first one can be exchanged at about 30 minutes in one place.
This review is about item#24165478.
maintenance
5
From Japan
On 2018-03-13 14:43:30
The task of not removing the hub was very easy. Also manufacturer's warranty is safe because it has 30,000 km 3 years.
This review is about item#85939314.
Drive shaft boots exchange
5
From Japan
On 2018-01-18 23:34:44
I am using split-type boots a couple of times, but I think that the type that fixes with a spring is easy and workable. Especially, you do not need stuff like things, all the necessary things in the bundled manual are listed so I think that it will be ok if you read well. Is there insufficient amount of grease in other posts? About the thing that I am exquisitely enough or insufficient, I thought that it would be a nice setting as I think that it would be filled with almost no problem quantity if it was used up.
This review is about item#35064251.
vehicle inspection
1
From Japan
On 2018-01-08 11:49:01
Because the length of the band was short and it was impossible to tighten it, it was a fracture using the mediocrity band.
This review is about item#86815242.
MG22 outer boot exchange
4
From Japan
On 2018-01-02 12:43:12
Because it is a type that does not use adhesive as it is made of Paroto, because coin promotion warmer is not attached, it has been left for several hours after assembly. The work itself is very simple, but one problem. I bought two for the necessity of exchanging the left and right outer boots, but one of the colors of grease is black molybdenum type and the other one is cream color. I used molybdenum grease on hand as I think that it is grease for the inner side, is it okay if I use it for outer? Spigue is also available for inner use, but if you can not unify grease, we would like you to know inner and outer for ordering.
This review is about item#86060807.
Car Maintenance
5
From Japan
On 2017-12-04 22:22:44
After work is easy and time can be shortened it is a problem of durability.
This review is about item#86060807.