Buy more than* S$200* and get FREE SHIPPING

  • NK end-mills  Two cutting-edge regular cutting edge
  • NK end-mills  Two cutting-edge regular cutting edge
  • NK end-mills  Two cutting-edge regular cutting edge

NK end-mills Two cutting-edge regular cutting edge 2NKR2

4.50 (2)
Item.#
06686924
Mfr.#
2NKR2
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Side cutting ,groove-cutting ,Counter boring
Number of Blades
2
Material
Cobalt HSS (high speed steel) HSS-Co
Shank Diameter Tolerance
h7
Shank Diameter (phi mm)
6
Overall Length (mm)
55
Helix Angle (Degree)
30
Specification
Semi-finishing - finishing process
Blade Diameter Tolerance (mm)
0 - -0.03
Blade Diameter (phi mm)
2
Blade Length (mm)
5
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It is attached to the trimmer table, and it is used for the harnessing of wood
5
From Japan
On 2016-06-11 19:10:26
The sharpness of the NK end mill is Rua street. Crispy shaved, refreshing. It can be used from the straight bit. Unfortunately it is impossible to use a large diameter because the diameter of the shaft is limited to 6 mm.
This review is about item#06686942.
ABS processing with 3D plotter
4
From Japan
On 2016-02-02 18:40:53
The end mill of Mitsubishi Hitachi tool has heard from acquaintances that sharpness is good and purchased. I think that this sharpness lasts long. The place that I was a bit concerned is the case. I want you to improve so that the item does not move inside.
This review is about item#06687003.