Buy more than* S$200* and get FREE SHIPPING

  • NK end-mills  Two cutting-edge regular cutting edge
  • NK end-mills  Two cutting-edge regular cutting edge
  • NK end-mills  Two cutting-edge regular cutting edge

NK end-mills Two cutting-edge regular cutting edge 2NKR8

4.50 (2)
Item.#
06687046
Mfr.#
2NKR8
Package Qty.
1PC
Ship pack of
1
20.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Side cutting ,groove-cutting ,Counter boring
Number of Blades
2
Shank Diameter Tolerance
h7
Shank Diameter (phi mm)
8
Overall Length (mm)
70
Blade Diameter Tolerance (mm)
0 - -0.03
Helix Angle (Degree)
30
Specification
Semi-finishing - finishing process
Blade Diameter (phi mm)
8
Blade Length (mm)
20
Material
Cobalt HSS (high speed steel) HSS-Co
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Mounted on the trimmer table, the joint processing hail wood
5
From Japan
On 2016-06-11 19:10:26
Sharpness of the NK end mill is rumored Street. Crunchy shaved, exhilarating. Use than straight bit. The more unfortunate can not use those of large diameter for diameter of the shaft is limited and 6 mm.
This review is about item#06686942.
ABS processing in 3D plotter
4
From Japan
On 2016-02-02 18:40:53
End mill of Mitsubishi Hitachi tool was purchased may sharpness heard from good acquaintances. I think that this sharpness is good us to long-lasting. This is a case where little was worrisome. Goods is I want to improve so as not to move in the middle.
This review is about item#06687003.