Buy more than* S$200* and get FREE SHIPPING

  • NK end-mills  Two cutting-edge regular cutting edge
  • NK end-mills  Two cutting-edge regular cutting edge
  • NK end-mills  Two cutting-edge regular cutting edge

NK end-mills Two cutting-edge regular cutting edge 2NKR10

4.00 (1)
Item.#
06687082
Mfr.#
2NKR10
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Side cutting ,groove-cutting ,Counter boring
Number of Blades
2
Blade Length (mm)
25
Material
Cobalt HSS (high speed steel) HSS-Co
Shank Diameter Tolerance
h7
Shank Diameter (phi mm)
10
Helix Angle (Degree)
30
Specification
Semi-finishing - finishing process
Overall Length (mm)
80
Blade Diameter Tolerance (mm)
0 - -0.03
Blade Diameter (phi mm)
10
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutting in machining
4
From Japan
On 2014-02-04 18:25:06
I can use it without problems, I am thinking of continuing purchase at a low price.
This review is about item#06687143.