Buy more than* S$200* and get FREE SHIPPING

  • NK end-mills  Two cutting-edge regular cutting edge
  • NK end-mills  Two cutting-edge regular cutting edge
  • NK end-mills  Two cutting-edge regular cutting edge

NK end-mills Two cutting-edge regular cutting edge 2NKR11

4.00 (1)
Item.#
06687107
Mfr.#
2NKR11
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
Side cutting ,groove-cutting ,Counter boring
Number of Blades
2
Blade Diameter Tolerance (mm)
0 to -0.03
Blade Diameter (phi mm)
11
Blade Length (mm)
30
Material
Cobalt HSS (high speed steel) HSS-Co
Helix Angle (Degree)
30
Specification
Semi-finishing - finishing process
Shank Diameter Tolerance
h7
Shank Diameter (phi mm)
12
Overall Length (mm)
95
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutting in machining
4
From Japan
On 2014-02-04 18:25:06
I can use it without problems, I am thinking of continuing purchase at a low price.
This review is about item#06687143.