Buy more than* S$200* and get FREE SHIPPING

  • NK end-mills  Two cutting-edge regular cutting edge
  • NK end-mills  Two cutting-edge regular cutting edge
  • NK end-mills  Two cutting-edge regular cutting edge

NK end-mills Two cutting-edge regular cutting edge 2NKR20

Item.#
06687283
Mfr.#
2NKR20
Package Qty.
1PC
Ship pack of
1
60.65 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Blade Diameter Tolerance (mm)
0--0.03
Helix Angle (Degree)
30
Blade Diameter (phi mm)
20
Blade Length (mm)
45
Specification
Semi-finishing / finishing process
Material
Cobalt HSS (high speed steel) HSS over Co
Shank Diameter Tolerance (mm)
h7
Number of Blades
2
Shank Diameter (phi mm)
20
Overall Length (mm)
125
Purpose
Side cutting, groove-cutting, Counter boring, Side cutting, groove-cutting, Counter boring