Buy more than* S$200* and get FREE SHIPPING

  • NK end-mills  for Two cutting-edge long cutting edge

NK end-mills for Two cutting-edge long cutting edge 2NKL12

4.50 (8)
Item.#
06687703
Mfr.#
2NKL12
Package Qty.
1PC
Ship pack of
1
33.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance (mm)
h7
Number of Blades
2
Purpose
Side cutting, Counter boring
Blade Diameter (phi mm)
12
Blade Length (mm)
55
Material
Cobalt HSS (high speed steel) HSS-Co
Helix Angle (Degree)
30
Specification
Semi-finishing - finishing process
Blade Diameter Tolerance (mm)
0 to -0.03
Shank Diameter (phi mm)
12
Overall Length (mm)
120
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Trying to hail in the woodworking group
5
From Japan
On 2016-12-28 17:10:30
I was able to use trimmer attachment blade length with confidence because long.
This review is about item#6687642.
Grooving of wood
5
From Japan
On 2016-09-30 18:23:56
It was cheap lilt than only bits for wood
This review is about item#6687615.
Instead of a router bit
1
From Japan
On 2016-08-11 19:35:25
I bought for woodworking, but it was worth a damn. Turn sour sound than I noisy, but more of Monotarou brand is cut very well for cheap price (more than bits for woodworking), so Well use applications is different for reference
This review is about item#6687685.
Used in the woodworking router
5
From Japan
On 2016-07-11 15:48:54
Ability compared with woodworking, price, is excellent in all respects, such as durability.
This review is about item#06687642.
Use in woodworking trimmer
5
From Japan
On 2015-03-30 20:15:23
Use a substitute for spiral bit, but was using a 4-blade until now buy a two blade this time and want a long blade Also purchase plan next time because I think and feel there is no problem because the two blades be clean shaved.
This review is about item#06687642.
Woodworking tools
5
From Japan
On 2015-03-10 07:55:50
It has been used in trimmer woodworking tools. Finish of the plate end face, tenon cutting, grooving, etc., compared to the router bit, cutting cross-section have been satisfied to be able to smoothly finish in sharp. 2 blades, four blades of long blades, and planed cliff finish of the plate end face, in deep tenon cut, two blade of short blade is used properly and shallow tenon, with grooving. 2 flute, I think so as not to change the finish state in the 4-blade.
This review is about item#06687642.
Used to model railroad
5
From Japan
On 2015-01-13 18:53:29
Off well use the hole to put the bearings Unlike drill
This review is about item#06687642.
Round counterbore additional machining of aluminum material
5
From Japan
On 2013-03-13 13:39:39
Since the tooth length is long was easy additional machining.
This review is about item#06687807.