Buy more than* S$200* and get FREE SHIPPING

  • NK end-mills Four cutting-edge regular cutting edge and a center cut
  • NK end-mills Four cutting-edge regular cutting edge and a center cut
  • NK end-mills Four cutting-edge regular cutting edge and a center cut

NK end-mills Four cutting-edge regular cutting edge and a center cut 4NKRC5.5

Item.#
06688245
Mfr.#
4NKRC5.5
Package Qty.
1PC
Ship pack of
1
19.31 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
Side cutting
Material
Cobalt HSS (high speed steel) HSS-Co
Blade Diameter Tolerance (mm)
+0.03 to 0
Helix Angle (Degree)
30
Shank Diameter (phi mm)
6
Overall Length (mm)
60
Number of Blades
4
Specification
Semi-finishing - finishing process
Shank Diameter Tolerance (mm)
h7
Blade Diameter (phi mm)
5.5
Blade Length (mm)
15