Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • NK end-mills Four cutting-edge regular cutting edge and a center cut
  • NK end-mills Four cutting-edge regular cutting edge and a center cut
  • NK end-mills Four cutting-edge regular cutting edge and a center cut

NK end-mills Four cutting-edge regular cutting edge and a center cut 4NKRC6.5

Item.#
06688263
Mfr.#
4NKRC6.5
Package Qty.
1PC
Ship pack of
1
20.72 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Purpose
Side cutting
Material
Cobalt HSS (high speed steel) HSS-Co
Shank Diameter (phi mm)
8
Overall Length (mm)
70
Shank Diameter Tolerance (mm)
h7
Blade Diameter (phi mm)
6.5
Number of Blades
4
Specification
Semi-finishing - finishing process
Blade Length (mm)
20
Blade Diameter Tolerance (mm)
+0.03 to 0
Helix Angle (Degree)
30