Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • NK end-mills Four cutting-edge regular cutting edge and a center cut
  • NK end-mills Four cutting-edge regular cutting edge and a center cut
  • NK end-mills Four cutting-edge regular cutting edge and a center cut

NK end-mills Four cutting-edge regular cutting edge and a center cut 4NKRC9

Item.#
06688315
Mfr.#
4NKRC9
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Purpose
Side cutting
Material
Cobalt HSS (high speed steel) HSS-Co
Blade Diameter (phi mm)
9
Blade Length (mm)
25
Blade Diameter Tolerance (mm)
+0.03 to 0
Helix Angle (Degree)
30
Number of Blades
4
Specification
Semi-finishing - finishing process
Shank Diameter (phi mm)
10
Overall Length (mm)
80
Shank Diameter Tolerance (mm)
h7