|
NK end-mills Four cutting-edge regular cutting edge and a center cut 4NKRC11
- Item.#
- 06688342
- Mfr.#
- 4NKRC11
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- Side cutting
- Material
- Cobalt HSS (high speed steel) HSS-Co
- Blade Diameter (phi mm)
- 11
- Blade Length (mm)
- 30
- Blade Diameter Tolerance (mm)
- +0.03 to 0
- Helix Angle (Degree)
- 30
- Number of Blades
- 4
- Specification
- Semi-finishing - finishing process
- Shank Diameter (phi mm)
- 12
- Overall Length (mm)
- 95
- Shank Diameter Tolerance (mm)
- h7
|
Customers Who Viewed This Item Also Viewed
<<
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
>>
Customers Who Bought This Item Also Bought