Buy more than* S$200* and get FREE SHIPPING

  • NK end-mills Four cutting-edge regular cutting edge and a center cut
  • NK end-mills Four cutting-edge regular cutting edge and a center cut
  • NK end-mills Four cutting-edge regular cutting edge and a center cut

NK end-mills Four cutting-edge regular cutting edge and a center cut 4NKRC14

Item.#
06688367
Mfr.#
4NKRC14
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Purpose
Side cutting
Material
Cobalt HSS (high speed steel) HSS-Co
Shank Diameter Tolerance (mm)
h7
Blade Diameter (phi mm)
14
Blade Length (mm)
35
Blade Diameter Tolerance (mm)
+0.03 to 0
Number of Blades
4
Specification
Semi-finishing - finishing process
Helix Angle (Degree)
30
Shank Diameter (phi mm)
16
Overall Length (mm)
105