Buy more than* S$200* and get FREE SHIPPING

  • NK end-mills Four cutting-edge regular cutting edge and a center cut
  • NK end-mills Four cutting-edge regular cutting edge and a center cut
  • NK end-mills Four cutting-edge regular cutting edge and a center cut

NK end-mills Four cutting-edge regular cutting edge and a center cut 4NKRC18

Item.#
06688403
Mfr.#
4NKRC18
Package Qty.
1PC
Ship pack of
1
59.47 SGD
ADD TO CART
Shipped after 2017-03-07
Now we ship to...
...see all
Item Feature
Purpose
Side cutting
Material
Cobalt HSS (high speed steel) HSS-Co
Blade Length (mm)
40
Blade Diameter Tolerance (mm)
+0.03 to 0
Helix Angle (Degree)
30
Shank Diameter (phi mm)
16
Number of Blades
4
Specification
Semi-finishing - finishing process
Overall Length (mm)
110
Shank Diameter Tolerance (mm)
h7
Blade Diameter (phi mm)
18