Buy more than* S$200* and get FREE SHIPPING

  • NK end-mills Four cutting-edge regular cutting edge and a center cut

NK end-mills Four cutting-edge regular cutting edge and a center cut 4NKRC 29.0

Item.#
06688516
Mfr.#
4NKRC 29.0
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Purpose
Side cutting
Material
Cobalt HSS (high speed steel) HSS-Co
Shank Diameter (phi mm)
25
Blade Length (mm)
55.0
Overall Length (mm)
145
Blade Diameter
29.0
Number of Blades
4
Specification
Semi-finishing - finishing process
Shank Diameter Tolerance
h7
Blade Diameter Tolerance
+0.03 to 0
Helix Angle
30 °