Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • NK end-mills Four cutting-edge regular cutting edge and a center cut

NK end-mills Four cutting-edge regular cutting edge and a center cut 4NKRC 38.0

Item.#
06688577
Mfr.#
4NKRC 38.0
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Purpose
Side cutting
Material
Cobalt HSS (high speed steel) HSS-Co
Shank Diameter (phi mm)
32
Blade Length (mm)
65.0
Overall Length (mm)
165
Blade Diameter
38.0
Number of Blades
4
Specification
Semi-finishing - finishing process
Shank Diameter Tolerance
h7
Blade Diameter Tolerance
+0.03 to 0
Helix Angle
30 °