Buy more than* S$200* and get FREE SHIPPING

  • ESM End Mill
Item.#
06691894
Mfr.#
2ESMSUS 1.5
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
Side cutting ,groove-cutting , counter boring for stainless.
Specification
Roughing, semi-finishing, finishing process
Blade Length (mm)
4
Blade Diameter
1.5
TRUSCO Part Number
427-4695
Shank Diameter Tolerance
h7
Helix Angle
30 °
Number of Blades
2
Shank Diameter (phi mm)
6
Overall Length (mm)
50
Material
Powder HSS (high speed steel)
2014 TRUSCO Published Page
1-0569
Blade Diameter Tolerance
0 to -0.03