Buy more than* S$200* and get FREE SHIPPING

  • ESM End Mill
  • ESM End Mill
  • ESM End Mill
Item.#
06691946
Mfr.#
2ESMSUS4
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Purpose
Side cutting ,groove-cutting , counter boring for stainless.
Specification
Roughing, semi-finishing, finishing process
Material
Powder HSS (high speed steel)
Blade Diameter (phi mm)
4
Blade Length (mm)
8
Blade Diameter Tolerance (mm)
0 to -0.03
Number of Blades
2
Shank Diameter Tolerance (mm)
h7
Helix Angle (Degree)
30
Shank Diameter (phi mm)
8
Overall Length (mm)
60