Buy more than* S$200* and get FREE SHIPPING

  • ESM End Mill
  • ESM End Mill
  • ESM End Mill
Item.#
06691964
Mfr.#
2ESMSUS5
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
Side cutting ,groove-cutting , counter boring for stainless.
Specification
Roughing, semi-finishing, finishing process
Blade Diameter (phi mm)
5
Blade Length (mm)
10
Blade Diameter Tolerance (mm)
0 to -0.03
Material
Powder HSS (high speed steel)
Number of Blades
2
Helix Angle (Degree)
30
Shank Diameter (phi mm)
8
Overall Length (mm)
60
Shank Diameter Tolerance (mm)
h7