Buy more than* S$200* and get FREE SHIPPING

  • ESM End Mill
Item.#
06691973
Mfr.#
2ESMSUS 5.5
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Purpose
Side cutting ,groove-cutting , counter boring for stainless.
Specification
Roughing, semi-finishing, finishing process
Material
Powder HSS (high speed steel)
Blade Diameter Tolerance
0 to -0.03
Shank Diameter (phi mm)
8
Overall Length (mm)
60
Number of Blades
2
Blade Diameter
5.5
Shank Diameter Tolerance
h7
Helix Angle
30 °
Blade Length (mm)
12