Buy more than* S$200* and get FREE SHIPPING

  • ESM End Mill
  • ESM End Mill
  • ESM End Mill
Item.#
06692025
Mfr.#
2ESMSUS8
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Purpose
Side cutting ,groove-cutting , counter boring for stainless.
Specification
Roughing, semi-finishing, finishing process
Shank Diameter Tolerance (mm)
h7
Helix Angle (Degree)
30
Shank Diameter (phi mm)
10
Overall Length (mm)
65
Number of Blades
2
Blade Diameter Tolerance (mm)
0 to -0.03
Material
Powder HSS (high speed steel)
Blade Diameter (phi mm)
8
Blade Length (mm)
14