Buy more than* S$200* and get FREE SHIPPING

  • ESM End Mill
  • ESM End Mill
  • ESM End Mill

ESM End Mill 2ESMSUS9

Item.#
06692043
Mfr.#
2ESMSUS9
Package Qty.
1PC
Ship pack of
1
31.90 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Purpose
Side cutting ,groove-cutting , counter boring for stainless.
Specification
Roughing, semi-finishing, finishing process
Blade Length (mm)
18
Blade Diameter Tolerance (mm)
0 to -0.03
Material
Powder HSS (high speed steel)
Blade Diameter (phi mm)
9
Number of Blades
2
Shank Diameter (phi mm)
10
Overall Length (mm)
70
Shank Diameter Tolerance (mm)
h7
Helix Angle (Degree)
30